Danze

Showerstick™ 2.5 gpm Shower Kit in Brushed Nickel

Part #DD464401BN  |  Manufacturer Part #D464401BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full spray handshower
  • 72" metal hose
  • Flow rate: 2.5 gpm at 80 psi
  • Shower arm diverter

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: No

Collection: Showerstick™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

IAPMO Listed: Yes

Length: 8-5/8 in

Material: Brass

NSF Certified: No

Showerhead Function: Single

Trim Only: No

WaterSense Labeled: No