0 items

Danze Cirtangular™ Side Mount Tank Lever

DD497441

Color Finish

Starting at $52.08
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode

SPECIFICATIONS

ADA Compliant
Yes
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cirtangular™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Handle Type
Tank Lever
IAPMO Listed
No
Installation Type
Side Mount
Length
10-7/8 in
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday