0 items

Danze Opulence® Single Lever Handle Valve with Diverter

DD500457T

Color Finish

Starting at $112.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverter on valve
  • Includes handle, escutcheon and screws
  • Porcelain Lever handles (Product shown with cross handles)
  • Pressure balance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 116
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Opulence®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-19/50 in
End Connection 1
NPSM
Faucet Connection Size
1/2 in
Flow Rate
5.05 gpm
Handle Type
Lever
Height
7-9/100 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
7-3/8 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-9/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday