1.2 gpm 1-Hole Vessel Filler Faucet with Single Lever Handle in Polished Chrome
Sirius® 1.2 gpm 1-Hole Vessel Filler Faucet with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 3 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a Natural Ribbon Water Stream
- 13" (330mm) Spout Height & 5 1/2" (140mm) Spout Reach.
- 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
- 360° Swivel Spout
- Includes Metal grid strainer drain with cover for vessels with or without overflow
- Durable Ceramic Disc Valve for Drip-Free Performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sirius®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-1/2 in
- Drain Base Height:
- 8-1/2 in
- Drain Base Material:
- Metal
- Drain Base Width:
- 1-1/4 in
- Drain Body Material:
- Metal
- Drain Location:
- Center
- Drain Opening:
- 2-5/8 in
- EPA Compliant:
- Yes
- Faucet Height:
- 13 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 13 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Connections:
- 2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Product Type:
- Bathroom Faucet
- Shape:
- Rectangular
- Spout Height:
- 13 in
- Spout Reach:
- 5-1/2 in
- Spout Swivel:
- 360°
- Stem Type:
- Hot and Cold
- Temperature Range:
- 40 to 160 Deg F
- Trim Only:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Weight:
- 6.27 lb
- Width:
- 1-7/8 in