Danze Sirius™ 1.4 gpm 2-Function Body Spray in Polished Chrome

DD460244

Manufacturer Part #: D460244

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1.5gpm (5.7 L/min) Max Flow Rate @80psi
  • 2 Functions: Steady Spray or Powerful Massage
  • Features Dual Valve™ technology which minimizes water pressure loss as setting changes
  • Features Easy Clean Soft-Touch Nozzles
  • Ball joint mount allows directional setting

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Acid Base
No
Adjustable
No
Application
Residential
Automatic Shut-Off
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Cartridge Type
Ceramic Disc
Collection
Sirius™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
3-7/16 in
Extra Wax
No
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
3-7/16 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Fire Rated
No
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
2-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Insulated
No
Length
3-7/16 in
MA Approved
Yes
Material
Brass
Maximum Pressure
80 psi
Maximum Temperature
160
NSF Certified
No
Number Of Pieces
1 Piece
Number of Holes
1 Hole
Odor
No
Origin
Global
Overflow Included Yes or No
No
Plug Diameter
No
Product Type
Body Sprays
Shape
Rectangular
Showerhead Function
Dual
Side Spray
No
Spray Type
Jet, Massage
Stem Type
Hot and Cold
Temperature Range
40 to 160 Deg F
Type
Bathroom Faucet
Valve Body Material
Brass
WaterSense Labeled
Yes
Weight
0.91
Width
2-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday