15 in. Shower Arm Brushed Nickel
Sirius® 15 in. Shower Arm Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All metal construction
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- All extension shower arms increase the range of the showerhead
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Acid Base:
- No
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Sirius®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 14-5/8 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Extra Wax:
- No
- Faucet Part Type:
- Shower Arm
- Fire Rated:
- No
- Fits Brand:
- Gerber Plumbing
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5-9/16 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Ceiling Mount
- Insulated:
- No
- Length:
- 15 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Odor:
- No
- Origin:
- Global
- Overflow Included:
- No
- Plug Included:
- No
- Pressure - Maximum:
- 80 psi
- Shape:
- Rectangular
- Side Spray:
- No
- Stem Type:
- Hot and Cold
- Temperature Range:
- 40 to 160 Deg F
- WaterSense Labeled:
- No
- Weight:
- 3.5 lb