24 in. Double Towel Bar Polished Chrome
Sirius® 24 in. Double Towel Bar Polished Chrome
Package Quantity Info:
EA: 1 IP: 3 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matching faucet collection.
- Metal construction to ensure quality and durability.
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Sirius®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 25-3/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 7 in