Danze Sirius® 24 in. Towel Bar in Brushed Nickel

DD446133BN

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
No
Collection
Sirius®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Height
1-3/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
25-3/8 in
Material
Brass
Projection
7 in
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday