Single Handle Lever Handle Bar Faucet in Stainless Steel
Sirius™ Single Handle Lever Handle Bar Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a Natural Ribbon Water Stream
- 12 7/8" (301 mm) Spout Height & 5 1/2" (142mm) Spout Reach
- 1.75gpm (6.6 L/min) Max Flow Rate @ 60psi
- Durable Ceramic Disc Valve for Drip-Free Performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- DA607568
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Sirius™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Depth:
- 7-3/4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- UNEF
- Faucet Height:
- 11-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 11-7/8 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 2 in
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Connections:
- 2
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Plug Included:
- No
- Pressure - Maximum:
- 60 psi
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Height:
- 11-7/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Gooseneck
- Temperature Range:
- 40 to 160 Deg F
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 4.55 lb