Tank Lever Handle Brushed Nickel
Sirius® Tank Lever Handle Brushed Nickel
Package Quantity Info:
EA: 1 IP: 3 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Fits front mount tanks
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Collection:
- Sirius®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Side Mount
- Length:
- 9-3/8 in
- NSF Certified:
- Yes
- WaterSense Labeled:
- No