Tank Lever Handle Brushed Nickel
Sirius® Tank Lever Handle Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Boxed
- Fits side mount tanks
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Collection:
- Sirius®
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Side Mount
- Length:
- 11-5/8 in
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 4-1/3 in