Wallmount Toilet Brush Polished Chrome
Sirius® Wallmount Toilet Brush Polished Chrome
Package Quantity Info:
EA: 1 IP: 3 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- Matching faucet collection.
- Frosted glass cup
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Sirius®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 15-7/8 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Width:
- 5-29/32 in