0 items

Danze Sirius® Soap Dispenser

DD495944

Color Finish

Starting at $68.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits decks up to 2" thick
  • Fits decks up to 2" thick.
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Sirius®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3 in
IAPMO Listed
Yes
Installation Type
Deck Mount
Length
9-1/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NFS 372
Spout Height
2-3/16 in
Spout Reach
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday