0 items

Danze Parma® Soap Dispenser

DD495958

Color Finish

Starting at $59.64
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode
  • Fits decks up to 2" thick.
  • Wall mount

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Parma®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
3-1/4 in
IAPMO Listed
Yes
Installation Type
Deck Mount
Length
8-7/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NFS 372
Spout Height
2-1/2 in
Spout Reach
3-7/8 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday