Towel Ring in Brushed Nickel
Sonora™ Towel Ring in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting Hardware Included
- Matching faucet collection
- Easy To Install
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Sonora™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/16 in
- Diameter:
- 8-1/4 in
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-1/16 in