0 items

Danze Standard Aerator Kit

DDA500141N

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Color Finish
Satin Black
Color Finish Category
Blacks
End Connection 1
Female
Flow Rate
2.2 gpm
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NFS 372

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday