0 items

Danze Wall Connection R1 Supply Elbow

DD469058

Color Finish

Starting at $42.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Attaches to handshower hose
  • Includes integral check valve for backflow prevention

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
1-13/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NFS 372
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday