0 items

Danze Opulence® Tank Lever

DD492055

Color Finish

Starting at $34.44
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits front mount tanks
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Collection
Opulence®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
End Connection 2
NPSM
End Connection 3
NPSM
GSA Approved
No
Handle Type
Trip Lever
Height
10-1/4 in
IAPMO Listed
Yes
Installation Type
Side Mount
Length
10-1/4 in
Material
Brass, Copper
NSF Certified
Yes
WaterSense Labeled
No
Width
1-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday