0 items

Danze Traditional Tank Lever in Oil Rubbed Bronze

DDA602016RB

Color Finish

(Pricing is for Oil Rubbed Bronze)

$21.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Traditional
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
IAPMO Listed
No
Material
Brass, Copper
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday