0 items

Danze Opulence® Thermostatic Shower Faucet Trim with Single Lever Handle

DD562057T

Color Finish

Starting at $177.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/4" connections
  • Lever handle
  • Thermostatic

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Opulence®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
Faucet Connection
FIP
Faucet Connection Size
3/4 in
Faucet Mount
Wall Mount
Flow Rate
6.21 gpm
Handle Material
Metal
Handle Type
Lever
Height
7-3/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
7-3/8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
7-19/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday