0 items

Danze Sirius® Toilet Brush Wall Mount

DD446138

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Frosted glass cup
  • Mounting hardware included

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Sirius®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
15-7/8 in
IAPMO Listed
Yes
Material
Brass
Width
5-91/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday