0 items

Danze Touch Down Drain

DD495080

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For sinks with overflow
  • One 1/2" touch down drain

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/8 in
End Connection 1
UNEF
Fitting Size 1
1-7/16 in
Fitting Sizes
1-7/16 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday