0 items

Danze Touch Toe Bath Drain Conversion Kit

DD490650

Color Finish

Starting at $61.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes overflow trims
  • Replace one or two hole overflow covers
  • Touch-toe tub drain-open or close with touch

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
3-1/8 in
End Connection 1
NPSM
End Connection 2
NPSM
Fitting Size 1
1-1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1-1/2 in x 1/4 in
GSA Approved
No
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NFS 372

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday