Touch-Toe Tub Drain Kit Brushed Nickel

You last purchased this on
 
Gerber Plumbing

Touch Toe Touch-Toe Tub Drain Kit Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Touch Toe Touch-Toe Tub Drain Kit Brushed Nickel

  • Fast #
  • Part #GD490650BN
  • Item #2933136
  • Manufacturer Part #D490650BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes overflow trims
  • Replace one or two hole overflow covers
  • Touch-toe tub drain-open or close with touch
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
Collection:
Touch Toe
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1-1/2 in x 1/4 in
IAPMO Listed -:
Yes
NSF Certified:
Yes
Trim Ring:
No