0 items

Danze Plymouth® Towel Ring

DD441112

Color Finish

Starting at $24.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mounting hardware included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Plymouth®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
9-5/8 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday