0 items

Danze Sonora™ Towel Ring

DD442121

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy To Install
  • Matching faucet collection
  • Mounting Hardware Included

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sonora™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/16 in
Diameter
8-1/4 in
Height
8-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday