8 in. Centerset Cover Plate Brushed Nickel
Traditional 8 in. Centerset Cover Plate Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covers mounting holes for 8" CC valve placement
- For single hole installation faucets
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-3/8 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 10-1/4 in
- NSF:
- NFS 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No