8 in. Centerset Lavatory Cover Plate in Tumbled Bronze

You last purchased this on
 
Gerber Plumbing

Traditional 8 in. Centerset Lavatory Cover Plate in Tumbled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Traditional 8 in. Centerset Lavatory Cover Plate in Tumbled Bronze

  • Fast #
  • Part #GD493172BR
  • Item #4598650
  • Manufacturer Part #D493172BR
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tumbled Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For single hole mount faucets.
  • Covers mounting holes for 8" CC valve placement.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M
Collection:
Traditional
Color Finish Category:
Bronze Tones
Color Finish Name:
Tumbled Bronze
Diameter:
1-3/8 in
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Part Type:
Cover Plate
GSA Approved:
No
IAPMO Listed -:
Yes
ISO:
No
Length:
10-1/4 in
NSF:
NFS 372
NSF Certified:
Yes
WaterSense Labeled:
No
Width:
3-47/50 in