Tank Lever in Polished Chrome

You last purchased this on
 
Gerber Plumbing

Traditional Tank Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Traditional Tank Lever in Polished Chrome

  • Fast #
  • Part #DD492040
  • Item #3406649
  • Manufacturer Part #D492040
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Fits front mount tanks
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.18
ASME:
ASME A112.18.1M
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Traditional
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fits Pipe Size:
5/8 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Handle Type:
Tank Lever
IAPMO Listed -:
Yes
Installation Type:
Side Mount
Length:
9-3/8 in
NSF Certified:
Yes
WaterSense Labeled:
No