0 items

Danze Amalfi™ Trim Kit for Valve

DD510430T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes handle, valve escutcheon & screws.
  • Use with valve: D112 series (with stops) or D115 series (with out stops) or D1125 (with stops) or D1155 (with out stops)
  • Valve not included, must order separately.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
Collection
Amalfi™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-17/25 in
End Connection 1
NPT
Faucet Connection Size
1/2 in
Flow Rate
5.31 gpm
Handle Material
Metal
Handle Type
Lever
Height
4-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4-1/2 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
7-13/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday