33-1/2 in. Slide Bar with Adjustable Handle in Tumbled Bronze

You last purchased this on
 
Gerber Plumbing

Versa™ 33-1/2 in. Slide Bar with Adjustable Handle in Tumbled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Versa™ 33-1/2 in. Slide Bar with Adjustable Handle in Tumbled Bronze

  • Fast #
  • Part #GD469700BR
  • Item #4598808
  • Manufacturer Part #D469700BR
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tumbled Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All metal construction.
  • Features wide-arch holder and quick height adjustment.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.18
ASME:
ASME A112.19.3
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Versa™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tumbled Bronze
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
33-1/2 in
Height:
33-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
33-1/2 in
NSF:
NFS 372
NSF Certified:
Yes
Product Type:
Slide Bar with Adjustable Handle
Slide Bar Height:
33-1/2 in
Trim Only:
No
WaterSense Labeled:
No
Width:
2-3/8 in