Danze

Versa™ 5-function Slide Bar Hand Shower in Brushed Nickel

Part #DD461728BN  |  Manufacturer Part #D461728BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CUPC Certified:

Collection: Versa™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Hand Shower Flow Rate: 2.5

Height: 33-1/2 in

Hose Included: Yes

Hose Length: 72 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Maximum Pressure: 80 psi

NSF Certified: No

Pause Control: No

Showerhead Function: Multi

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 4-1/2 in