0 items

Danze Parma™ Vessel Filler with Single Lever Handle

DD235058

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pedestal sold separately

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1M
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Parma™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Spout Height
7 in
Spout Reach
4-3/4 in
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday