Hand Shower Supply Elbow in Brushed Nickel
Hand Shower Supply Elbow in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes integral check valve for backflow prevention
- Attaches to handshower hose
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.18
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Side Mount
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 1-13/16 in
- NSF:
- NFS 372
- NSF Certified:
- Yes
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No