Hand Shower Supply Elbow in Polished Nickel

You last purchased this on
 
Gerber Plumbing

Hand Shower Supply Elbow in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Hand Shower Supply Elbow in Polished Nickel

  • Fast #
  • Part #DD469058PNV
  • Item #4131216
  • Manufacturer Part #D469058PNV
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes integral check valve for back flow prevention
  • Attaches to handshower hose
  • 1/2" brass water supply connection
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Side Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Trim Only:
No
WaterSense Labeled:
No