Danze Wall Mount Tub Spout
DD606325
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI A156.18
- ASME Specifications
- ASME A112.18.1M
- Application
- Residential
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- IPS
- End Connection 2
- IPS
- Faucet Mount
- Wall Mount
- Fitting Size 1
- 1/2 in
- GSA Approved
- No
- Height
- 8 in
- IAPMO Listed
- Yes
- ISO Specifications
- No
- Installation Type
- Wall Mount
- Length
- 8 in
- Material
- Zinc
- NSF Certified
- Yes
- NSF Specifications
- NFS 372
- Spout Reach
- 8 in
- Spout Type
- Non-Diverter
- WaterSense Labeled
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday