0 items

Danze Opulence® Wall Mount Tub Spout

DDA666573

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast brass construction.
  • Fits 1/2" copper or 1/2" IPS stub out nipple.
  • Matching faucet collection.

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A156.18
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Collection
Opulence®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPSM
End Connection 2
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
1-13/16 in
IAPMO Listed
Yes
ISO Specifications
No
Installation Type
Wall Mount
Length
6 in
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NFS 372
Spout Reach
6 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday