0 items

Danze Sirius™ Widespread High Arc Lavatory Faucet with Double Lever Handle

DD304044

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" - 14NPS connection
  • Ceramic Disc Valve
  • Flow rate: 1.5 gpm
  • Metal touch down drain assembly
  • Natural water stream
  • Porcelain Lever handles (Product shown with cross handles)
  • Three hole 6 12" installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Center Size
6 in - 16 in
Collection
Sirius™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Two Handle
Spout Height
5-7/8 in
Spout Reach
5-1/2 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday