Danze Windsor 1/2 in. Roman Tub Rough-In Valve in Clear

DD215000BT

Manufacturer Part #: D215000BT

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fits all Danze® roman tub trims
  • Combination 1/2" copper sweat, 1/2" NPT threaded connectors for all ports
  • Installs in decks up to 3"
  • Includes spout plug for pressure testing and plaster guard

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Acid Base
No
Adjustable
No
Automatic Shut-Off
No
BAA Compliant
No
CSA Certified
No
Cartridge Type
Ceramic Disc
Collection
Windsor
Depth
12-1/2 in
Extra Wax
No
Fire Rated
No
Handle Material
Brass
Height
3 in
IAPMO Listed
Yes
Insulated
No
MA Approved
Yes
Maximum Pressure
80 psi
Maximum Temperature
160
Number Of Pieces
1 Piece
Number of Handles
Single Handle
Odor
No
Origin
Global
Overflow Included Yes or No
No
Plug Diameter
No
Product Type
Valve
Shape
Rectangular
Side Spray
No
Stem Type
Hot and Cold
Temperature Range
40 to 160 Deg F
Type
Bathroom Faucet
Valve Body Material
Brass
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valve
WaterSense Labeled
No
Weight
14.5
Width
4-83/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday