1 gal Stucco Patch in White

You last purchased this on
 
DAP

1 gal Stucco Patch in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

1 gal Stucco Patch in White

  • Fast #
  • Part #D7079860590
  • Item #4669981
  • Manufacturer Part #7079860590
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable and permanent
  • Textured finish
  • For repairing small holes and cracks in stucco surfaces
  • Interior/exterior use
  • Easy to tool and paint
  • Ready to use
  • Requires Certification

Documents


Specifications

Application:
Cracks, Repairing Holes, Screw, Nails, Stucco
Color Finish Category:
Whites
Color Finish Name:
White
Height:
8-1/2 in
Length:
16 in
Product Type:
Patch
Size:
1 gal