1 qt Stucco Patch in White
1 qt Stucco Patch in White
Frequently Purchased Together
Product Details
- Durable and permanent
- Convenient ready-mixed formula
- Professional quality for repairs in stucco and textured surfaces
- Easy to tool and paint
- Interior/exterior use
Specifications
- Application:
- Interior/Exterior
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-1/4 in
- Length:
- 15 in
- Material:
- Rubber
- Material Type:
- Latex
- Product Type:
- Patch
- Size:
- 1 qt
- Temperature Range:
- 210 to 220 Deg F
- Weight:
- 25.2 lb
- Width:
- 10 in