0 items

DAP Dynaflex 230® 10.1 oz. Premium Indoor or Outdoor Sealant

D182

Color Finish

Starting at $3.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cured sealant is mold and mildew resistant
  • Improves energy efficiency
  • Low VOC content
  • Provides a permanently flexible, crack-proof seal that is ideal for sealing out water and air leaks to improve the energy efficiency of a home
  • Waterproof and paintable

SPECIFICATIONS

ASTM Specifications
ASTM C-920
Collection
Dynaflex 230®
Color Finish
Grey
GSA Approved
No
Material
Rubber
Size
10.1 oz
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday