DAP 10 oz. Stove and Fireplace Mortar Caulk in Black

D18854

Manufacturer Part #: 18854

Color/Finish

(Pricing is for Black)

$4.39

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Non-combustible
  • Sets rock hard when fired

SPECIFICATIONS

ASTM Specifications
ASTM E-136
Color Finish
Black
Material
Silicate Cement
Size
10.1 oz
Temperature Range
0 Deg F to 2000 Deg F

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday