9.8 oz. Silicone Caulk in White
9.8 oz. Silicone Caulk in White
-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Improves energy efficiency
- Provides excellent durability, flexibility and adhesion for a long-lasting, waterproof seal
- Low VOC content
- Meets ASTM C920, Class 25
- 12 hour rain ready
- Exterior/interior use
- Cured sealant is mildew resistant
- Resists cracking, crumbling and chalking
Documents
Specifications
- ASTM:
- ASTM C-719, ASTM C-920
- Application:
- Sealing, Water, Windows, Doors, Siding, Gutters, Flashing, Pipe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Silicone
- Product Type:
- Caulk
- Size:
- 9.8 oz
- Temperature Range:
- -40 to 400 Deg F
- Width:
- 12 in