DAP
12 oz. Polyure Fireblock Foam Seal
Part #D44242 | Item #3572429 | Manufacturer Part #44242
$
13.76
EACH
Size:
12 ozProduct Details
- Quickly fill and seal large gaps around vents, pipes, ducts and wires; and at wall-to-floor or ceiling-to-floor joints
- Can be used in place of traditional fireblock materials
- Expands 2 1/2 to 3 times its dispensed size
- Tack free in 10 minutes, full cure in 12 to 24 hours
Documents
Specifications
ASTM Specifications: ASTM E84
Color Finish: Orange
Color Finish Category: Oranges
Material: Plastic
Material Type: Polyurethane Foam
Product Type: Foam Sealant
Size: 12 oz