12 oz. Foam in Cream
12 oz. Foam in Cream
-
Pick Up: 17 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
- Weather-resistant bond seals out drafts and moisture
- Blocks insects and other pests
- 3X expansion to fill gaps over 1”
- Interior / exterior use
- Stop & restart adapter plus extra straw for more projects and extended reusability
- Saves energy
- Paintable / sandable
Documents
Specifications
- ASTM:
- ASTM E-84
- Application:
- Construction, General Purpose
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cream
- Product Type:
- Foam Sealant
- SCAQMD Compliant:
- Yes
- Size:
- 12 oz
- UL Listed:
- Yes