2.8 oz. Silicone Caulk in White

You last purchased this on
 
DAP

2.8 oz. Silicone Caulk in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

2.8 oz. Silicone Caulk in White

  • Fast #
  • Part #D7079800750
  • Item #7341795
  • Manufacturer Part #7079800750
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sealant stays flexible and won’t crack.
  • Safe for incidental food contact
  • Durable, 100% waterproof sealant for sealing out water and moisture in kitchen and bathroom applications
  • Cured sealant is mold and mildew resistant.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-920
Application:
Sealing
Color:
White
Color Finish Category:
Whites
Indoor Outdoor:
Indoor
Material:
Silicone
Maximum Temperature:
400
Minimum Temperature:
-40
Odor:
Yes
Origin:
Domestic
Product Type:
Caulk
Size:
2.8 oz
Temperature Range:
-40 to 400 Deg F
Weight:
0.158 lb
Width:
2-13/100 in