2.8 oz. Silicone Rubber Sealant in Clear

You last purchased this on
 
DAP

DAP Series 2.8 oz. Silicone Rubber Sealant in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
DAP

DAP Series 2.8 oz. Silicone Rubber Sealant in Clear

  • Fast #
  • Part #D7079800753
  • Item #7341794
  • Manufacturer Part #7079800753
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 12 hour rain ready
  • Durable
  • 100 percentage waterproof & weatherproof
  • Cured sealant is mold & mildew resistant
  • Meets ASTM C920, Class 25
  • Minimal shrinkage
  • Flexible
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-920 Class 25
Application:
Doors, Gutters, Pipe, Siding, Windows
CARB OTC LEED Compliant:
No
Collection:
DAP Series
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
1-1/4 in
FM Approved:
No
Height:
8 in
Length:
2-13/100 in
Material:
Plastic
Material Type:
Silicone
Maximum Temperature:
350
NSF Certified:
No
Odor:
Yes
Product Type:
Sealant
Size:
2.8 oz
Temperature Range:
-40 to 350 Deg F
UL Listed:
No
Width:
5-5/8 in