0 items

DAP 3 oz. Silicone Sealant

D0068

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cured sealant is mildew resistant
  • Improves energy efficiency
  • Indoor/outdoor use
  • Low VOC content
  • Provides excellent durability, flexibility and adhesion for a long-lasting, waterproof seal
  • Resists cracking, crumbling and chalking

SPECIFICATIONS

ASTM Specifications
ASTM C-920
Color Finish
Clear
Material
Silicone
Maximum Temperature
400
Size
3 oz

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday