4 lbs. Plaster Of Paris

Part #D10308  |  Item #1917264  |  Manufacturer Part #10308

$ 5.18 EACH

Size:

4 lbs
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Low VOC content
  • Improves energy efficiency
  • Premium adhesive caulk with Microban® Antimicrobial Product Protection fights the growth of stain and odor-causing bacteria, mold and mildew on the caulk
  • Provides maximum adhesion and a watertight seal
  • Low odor
  • Improves energy efficiency
  • Paintable
  • Treated with Microban® to fight mold mildew and stains

Specifications

Color Finish: White

Color Finish Category: Whites

Material: Plaster

Size: 4 lbs

Type: D10308